- Check Valve
- Poppet Style
- 10 mm Size
- BSPP Port Type
| Model No. | DPC1-10S-P-4 |
| Port Type | BSPP |
| Series | DPC1-10 |
| Pilot Piston Seal | Yes |
| Flow [Max] | 12 gal/min |
| Seal Material | Buna-N |
| Style | Poppet |
| Size | 10 mm |
| Port Size | 1/2 in |
| Weight | 0.0 LB |
| Model No. | DPC1-10S-P-4 |
| Port Type | BSPP |
| Series | DPC1-10 |
| Pilot Piston Seal | Yes |
| Flow [Max] | 12 gal/min |
| Seal Material | Buna-N |
| Style | Poppet |
| Size | 10 mm |
| Port Size | 1/2 in |
| Weight | 0.0 LB |