Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-163902

Vickers Pressure Control Cartridge Valve
Item #102040923
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Manufacturer Part No. RV6-10-C-0-50/35
Body Type 6
Model No. RV6-10-C-0-50/35
Series RV6-10
Port Size Cartridge Only
Seal Kit Buna 565803
Seal Material Buna-N
Type Pressure Relief Valve
Pressure [Max] 5000 psi
Seal Kit Viton 566086
Cracking Pressure [Max] 5000 psi
Housing Material Cartridge Only
Adjustment Type Cap
Cracking Pressure [Min] 2000 psi
Cavity C-10-2
Flow [Max] 4 gal/min
Operation Direct Acting
Pressure Setting 3500 psi
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison