Skip to content Skip to navigation menu
Vickers by Danfoss02-163904

02-163904

Vickers Pressure Control Cartridge Valve
Item #102055787
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-163904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna 565803
Type Pressure Relief Valve
Cavity C-10-2
Cracking Pressure [Min] 500 psi
Operation Pilot Operated
Cage Seals Single Backup Ring
Manufacturer Part No. RV5-10-I-0-50/17.5
Adjustment Type Internal
Series RV5-10
Model No. RV5-10-I-0-50/17.5
Flow [Max] 30 gal/min
Seal Kit Viton 566086
Cracking Pressure [Max] 5000 psi
Seal Material Buna-N
Pressure [Max] 5000 psi
Port Size Cartridge Only
Pressure Setting 1750 psi
Housing Material Cartridge Only
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison