- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-2 |
| Cracking Pressure [Max] | 5000 psi |
| Type | Pressure Relief Valve |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Temperature Range [Max] | 248 °F |
| Series | RV5-10 |
| Pressure Setting | 2792 psi |
| No. of Valve Ports | 2 |
| Valve Material | Cartridge only |
| Flow [Max] | 30 gal/min |
| No. of Housing Ports | 2 |
| Leakage | 114 cc/min |
| Seal Kit Viton | 566086 |
| Port Size | Cartridge Only |
| Operation | Pilot Operated |
| Style | Spool |
| Operating Pressure [Min] | 508 psi |
| Housing Material | Cartridge Only |
| Model No. | RV5-10-S-0-50/50 |
| Pilot Ratio | 100:1 |
| Seal Kit Buna | 565803 |
| Cage Seals | Single Backup Ring |
| Port Type | Cartridge Only |
| Pressure [Max] | 3452 psi |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Cracking Pressure [Min] | 500 psi |
| Manufacturer Part No. | RV5-10-S-0-50/50 |
| Operating Pressure [Max] | 5076 psi |
| Weight | 0.48 LB |

