- Pressure Control Valve
- Pressure Relief Valve Type
- RV6-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Body Type | 6 |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Leakage | 0.25 cc/min |
| Housing Material | Cartridge Only |
| Installation | Screw-in Cartridge |
| Adjustment Type | Cap |
| Valve Torque into Cavity | 47 to 54 Nm |
| Pilot Ratio | 100:1 |
| Cavity | C-10-2 |
| Pressure [Max] | 5076 psi |
| Flow [Max] | 40 gal/min |
| Operating Pressure [Max] | 5076 psi |
| Style | Ball |
| Type | Pressure Relief Valve |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Max] | 5000 psi |
| Series | RV6-10 |
| Operating Pressure [Min] | 2031 psi |
| No. of Valve Ports | 2 |
| Pressure Setting | 2495 psi |
| Seal Material | Buna-N |
| Port Size | Cartridge Only |
| Operation | Direct Acting |
| Valve Material | Cartridge only |
| Cracking Pressure [Min] | 2000 psi |
| Temperature Range [Min] | -40 °F |
| Model No. | RV6-10-C-0-50/25 |
| Port Type | Cartridge Only |
| No. of Housing Ports | 2 |
| Manufacturer Part No. | RV6-10-C-0-50/25 |
| Seal Kit Buna | 565803 |
| Weight | 0.48 LB |

