Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-164123

Vickers Pressure Control Cartridge Valve
Item #102027653
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Cracking Pressure [Max] 2500 psi
No. of Housing Ports 2
Port Size Cartridge Only
Leakage 0.25 cc/min
Seal Kit Viton 566086
Cracking Pressure [Min] 50 psi
Temperature Range [Max] 248 °F
Valve Torque into Cavity 47 to 54 Nm
Model No. RV6-10-C-0-25/5
Adjustment Type Cap
Pressure Setting 1294 psi
Body Type 6
Port Type Cartridge Only
Series RV6-10
Recommend Filtration Level 18/16/13 microns
Operating Pressure [Min] 50 psi
Cavity C-10-2
Valve Material Cartridge only
Style Ball
Flow [Max] 40 gal/min
Seal Kit Buna 565803
No. of Valve Ports 2
Installation Screw-in Cartridge
Operating Pressure [Max] 5076 psi
Seal Material Buna-N
Type Pressure Relief Valve
Temperature Range [Min] -40 °F
Pressure [Max] 5076 psi
Operation Direct Acting
Housing Material Cartridge Only
Pilot Ratio 100:1
Manufacturer Part No. RV6-10-C-0-25/5
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison