- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Max] | 2500 psi |
| Model No. | RV6-10-C-0-25/20.50 |
| Seal Kit Buna | 565803 |
| Operation | Direct Acting |
| Adjustment Type | Cap |
| Series | RV6-10 |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 4 gal/min |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Cracking Pressure [Min] | 50 psi |
| Pressure Setting | 2050 psi |
| Body Type | 6 |
| Type | Relief Valve |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV6-10-C-0-25/20.50 |
| Seal Kit Viton | 566086 |
| Weight | 0.48 LB |

