- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Size | Cartridge Only |
| Seal Kit Buna | 565803 |
| Seal Kit Viton | 566086 |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Type | Relief Valve |
| Adjustment Type | Screw |
| Model No. | RV2-10-S-0-35/1 |
| Cracking Pressure [Min] | 250 psi |
| Manufacturer Part No. | RV2-10-S-0-35/1 |
| Housing Material | Cartridge Only |
| Pressure Setting | 100 psi |
| Cracking Pressure [Max] | 3500 psi |
| Cavity | C-10-2 |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Series | RV2-10 |
| Body Type | 1 |
| Weight | 0.48 LB |

