Skip to content Skip to navigation menu
Vickers by Danfoss02-164257

02-164257

Vickers Pressure Control Cartridge Valve
Item #102030185
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV4-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-164257
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV4-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Series RV4-10
Model No. RV4-10-F-0-50/30
Leakage Standard
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Operating Pressure [Min] 406 psi
Installation Screw-in Cartridge
Adjustment Type Factory Set
Type Pressure Relief Valve
Housing Material Cartridge Only
Cavity C-10-2
Operating Pressure [Max] 5076 psi
Manufacturer Part No. RV4-10-F-0-50/30
Cracking Pressure [Max] 5000 psi
Operation Direct Acting
Seal Kit Viton 566086
Valve Torque into Cavity 47 to 54 Nm
Seal Kit Buna 565803
Seal Material Buna-N
Valve Material Cartridge only
Port Size Cartridge Only
Style Poppet
Flow [Max] 12 gal/min
Temperature Range [Min] -40 °F
Cracking Pressure [Min] 400 psi
Pressure Setting 2741 psi
Port Type Cartridge Only
Pilot Ratio 100:1
Pressure [Max] 5076 psi
Temperature Range [Max] 248 °F
No. of Housing Ports 2
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison