- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-16 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- May corrode some metals
| Seal Kit Viton | 889609 |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565810 |
| Series | RV3-16 |
| Pressure [Max] | 5000 psi |
| Operation | Direct Acting |
| Port Size | Cartridge Only |
| Body Type | 7 |
| Cavity | C-16-2 |
| Cracking Pressure [Max] | 3500 psi |
| Seal Material | Buna-N |
| Type | Pressure Relief Valve |
| Flow [Max] | 80 gal/min |
| Adjustment Type | Screw |
| Model No. | RV3-16-S-0-35/15 |
| Cracking Pressure [Min] | 1200 psi |
| Pressure Setting | 1500 psi |
| Manufacturer Part No. | RV3-16-S-0-35/15 |
| Weight | 1.57 LB |

