- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Cavity | C-10-2 |
| Manufacturer Part No. | RV3-10V-S-0-36/25 |
| Cracking Pressure [Min] | 600 psi |
| Series | RV3-10 |
| Pressure [Max] | 3600 psi |
| Cracking Pressure [Max] | 3600 psi |
| Port Size | Cartridge Only |
| Seal Kit Viton | 566086 |
| Flow [Max] | 20 gal/min |
| Pressure Setting | 2500 psi |
| Seal Material | Viton |
| Model No. | RV3-10V-S-0-36/25 |
| Type | Pressure Relief Valve |
| Body Type | 10 |
| Cage Seals | Single Backup Ring |
| Operation | Direct Acting |
| Adjustment Type | Screw |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565803 |
| Weight | 0.48 LB |

