- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 600 psi |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Cage Seals | Single Backup Ring |
| Operation | Direct Acting |
| Cavity | C-10-2 |
| Type | Pressure Relief Valve |
| Pressure [Max] | 3600 psi |
| Body Type | 10 |
| Model No. | RV3-10-S-0-36/32 |
| Manufacturer Part No. | RV3-10-S-0-36/32 |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3600 psi |
| Pressure Setting | 3200 psi |
| Flow [Max] | 20 gal/min |
| Seal Kit Buna | 565803 |
| Series | RV3-10 |
| Weight | 0.48 LB |

