- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operating Pressure [Max] | 3626 psi |
| Adjustment Type | Screw |
| Style | Poppet |
| Port Type | Cartridge Only |
| Seal Kit Buna | 565803 |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV3-10-S-0-36/27.5 |
| Housing Material | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | RV3-10-S-0-36/27.5 |
| Flow [Max] | 20 gal/min |
| No. of Valve Ports | 2 |
| Operation | Direct Acting |
| Body Type | 10 |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 3600 psi |
| Pressure [Max] | 3626 psi |
| Temperature Range [Max] | 248 °F |
| Cage Seals | Single Backup Ring |
| Pilot Ratio | 100:1 |
| Cavity | C-10-2 |
| Series | RV3-10 |
| Valve Material | Cartridge only |
| Pressure Setting | 2110 psi |
| Leakage | 0.25 cc/min |
| Operating Pressure [Min] | 595 psi |
| Seal Kit Viton | 566086 |
| Port Size | Cartridge Only |
| Installation | Screw-in Cartridge |
| Cracking Pressure [Min] | 600 psi |
| Weight | 0.48 LB |

