- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Body Type | 10 |
| Pressure Setting | 1850 psi |
| Adjustment Type | Screw |
| Cavity | C-10-2 |
| Pressure [Max] | 3600 psi |
| Type | Pressure Relief Valve |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 600 psi |
| Series | RV3-10 |
| Seal Kit Buna | 565803 |
| Manufacturer Part No. | RV3-10-S-0-36/18.5 |
| Cracking Pressure [Max] | 3600 psi |
| Flow [Max] | 20 gal/min |
| Operation | Direct Acting |
| Model No. | RV3-10-S-0-36/18.5 |
| Port Size | Cartridge Only |
| Cage Seals | Single Backup Ring |
| Housing Material | Cartridge Only |
| Weight | 0.48 LB |

