- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Type | Pressure Relief Valve |
| Pressure [Max] | 3600 psi |
| Body Type | 10 |
| Cracking Pressure [Min] | 300 psi |
| Cavity | C-10-2 |
| Cage Seals | Single Backup Ring |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Model No. | RV3-10-F-0-18/15 |
| Cracking Pressure [Max] | 1800 psi |
| Flow [Max] | 20 gal/min |
| Manufacturer Part No. | RV3-10-F-0-18/15 |
| Series | RV3-10 |
| Adjustment Type | Factory Set |
| Seal Material | Buna-N |
| Pressure Setting | 1500 psi |
| Operation | Direct Acting |
| Weight | 0.48 LB |

