- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Flow [Max] | 8 gal/min |
| Cracking Pressure [Min] | 250 psi |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-2 |
| Model No. | RV1-10-I-0-18/17.4 |
| Operation | Direct Acting |
| Pressure Setting | 1740 psi |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 1800 psi |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Series | RV1-10 |
| Seal Kit Buna | 565803 |
| Manufacturer Part No. | RV1-10-I-0-18/17.4 |
| Adjustment Type | Internal |
| Housing Material | Cartridge Only |
| Body Type | 1 |
| Type | Pressure Relief Valve |
| Weight | 0.48 LB |

