Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-164655

Vickers Pressure Control Cartridge Valve
Item #102030430
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Cartridge Only
  • 30 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Model No. RV2-10-I-0-20/5
Operation Pilot Operated
Seal Kit Buna 565803
Adjustment Type Internal
Type Relief Valve
Housing Material Cartridge Only
Manufacturer Part No. RV2-10-I-0-20/5
Body Type 1
Seal Kit Viton 566086
Pressure Setting 500 psi
Flow [Max] 30 gal/min
Port Size Cartridge Only
Pressure [Max] 5000 psi
Cracking Pressure [Max] 2000 psi
Seal Material Buna-N
Cracking Pressure [Min] 100 psi
Cavity C-10-2
Series RV2-10
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison