- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Cavity | C-10-2 |
| Cracking Pressure [Min] | 50 psi |
| Port Size | Cartridge Only |
| Model No. | RV6-10-C-0-25/6.5 |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 4 gal/min |
| Manufacturer Part No. | RV6-10-C-0-25/6.5 |
| Operation | Direct Acting |
| Pressure Setting | 650 psi |
| Body Type | 6 |
| Cracking Pressure [Max] | 2500 psi |
| Seal Kit Viton | 566086 |
| Seal Material | Buna-N |
| Series | RV6-10 |
| Adjustment Type | Cap |
| Seal Kit Buna | 565803 |
| Weight | 0.48 LB |

