Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-164694

Vickers Pressure Control Cartridge Valve
Item #101989139
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV6-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Manufacturer Part No. RV6-10-C-0-25/11.5
No. of Valve Ports 2
Operating Pressure [Min] 50 psi
Adjustment Type Cap
Pressure [Max] 5076 psi
Seal Kit Buna 565803
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Flow [Max] 40 gal/min
Seal Material Buna-N
Type Pressure Relief Valve
Valve Torque into Cavity 47 to 54 Nm
Cracking Pressure [Min] 50 psi
Operation Direct Acting
Pressure Setting 1294 psi
Port Type Cartridge Only
Housing Material Cartridge Only
Model No. RV6-10-C-0-25/11.5
No. of Housing Ports 2
Cavity C-10-2
Series RV6-10
Leakage 0.25 cc/min
Body Type 6
Seal Kit Viton 566086
Cracking Pressure [Max] 2500 psi
Style Ball
Port Size Cartridge Only
Valve Material Cartridge only
Operating Pressure [Max] 5076 psi
Pilot Ratio 100:1
Recommend Filtration Level 18/16/13 microns
Installation Screw-in Cartridge
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison