- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Viton Seals
- Knob Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Adjustment Type | Knob |
| Cage Seals | Single Backup Ring |
| Cracking Pressure [Max] | 3500 psi |
| Type | Relief Valve |
| Cavity | C-10-2 |
| Model No. | RV5-10V-K-8H-35/ |
| Flow [Max] | 30 gal/min |
| Housing Material | Aluminum |
| Port Size | SAE-8 |
| Seal Kit Buna | 565803 |
| Pressure Setting | 1875 psi |
| Operation | Pilot Operated |
| Seal Material | Viton |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Min] | 250 psi |
| Series | RV5-10 |
| Seal Kit Viton | 566086 |
| Manufacturer Part No. | RV5-10V-K-8H-35/ |
| Port Type | SAE |
| Weight | 0.48 LB |

