- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manufacturer Part No. | RV5-10-C-0-20/20 |
| Operation | Pilot Operated |
| Pressure Setting | 2000 psi |
| Pressure [Max] | 5000 psi |
| Cage Seals | Single Backup Ring |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 566086 |
| Adjustment Type | Cap |
| Seal Kit Buna | 565803 |
| Model No. | RV5-10-C-0-20/20 |
| Cracking Pressure [Max] | 2000 psi |
| Cracking Pressure [Min] | 100 psi |
| Port Size | Cartridge Only |
| Series | RV5-10 |
| Housing Material | Cartridge Only |
| Type | Relief Valve |
| Weight | 0.48 LB |

