- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | RV3-16-S-0-50/25 |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Cavity | C-16-2 |
| Type | Relief Valve |
| Seal Kit Buna | 565810 |
| Seal Kit Viton | 889609 |
| Port Size | Cartridge Only |
| Manufacturer Part No. | RV3-16-S-0-50/25 |
| Operation | Direct Acting |
| Cracking Pressure [Max] | 5000 psi |
| Series | RV3-16 |
| Body Type | 7 |
| Cracking Pressure [Min] | 2000 psi |
| Flow [Max] | 80 gal/min |
| Pressure Setting | 2500 psi |
| Adjustment Type | Screw |
| Housing Material | Cartridge Only |
| Weight | 1.57 LB |

