- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cracking Pressure [Max] | 3600 psi |
| Seal Material | Buna-N |
| Flow [Max] | 20 gal/min |
| Pressure Setting | 1500 psi |
| Body Type | 10 |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV3-10-C-0-36/15 |
| Seal Kit Buna | 565803 |
| Model No. | RV3-10-C-0-36/15 |
| Series | RV3-10 |
| Cage Seals | Single Backup Ring |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 600 psi |
| Operation | Direct Acting |
| Pressure [Max] | 3600 psi |
| Cavity | C-10-2 |
| Adjustment Type | Cap |
| Port Size | Cartridge Only |
| Type | Pressure Relief Valve |
| Weight | 0.48 LB |

