Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-164841

Vickers Pressure Control Cartridge Valve
Item #101988222
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Aluminum Housing
  • SAE-8 Port Size
  • 30 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 1050 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV2-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Type Relief Valve
Flow [Max] 30 gal/min
Body Type 1
Port Size SAE-8
Seal Material Buna-N
Model No. RV2-10-S-8H-20/
Cavity C-10-2
Cracking Pressure [Max] 2000 psi
Pressure [Max] 5000 psi
Port Type SAE
Manufacturer Part No. RV2-10-S-8H-20/
Adjustment Type Screw
Pressure Setting 1050 psi
Seal Kit Buna 565803
Seal Kit Viton 566086
Cracking Pressure [Min] 100 psi
Series RV2-10
Housing Material Aluminum
Operation Pilot Operated
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison