- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cavity | C-10-2 |
| Seal Kit Buna | 565803 |
| Model No. | RV2-10-I-0-20/12 |
| Cracking Pressure [Max] | 2000 psi |
| Operation | Pilot Operated |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Series | RV2-10 |
| Pressure Setting | 1200 psi |
| Flow [Max] | 30 gal/min |
| Manufacturer Part No. | RV2-10-I-0-20/12 |
| Adjustment Type | Internal |
| Cracking Pressure [Min] | 100 psi |
| Body Type | 1 |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 566086 |
| Type | Relief Valve |
| Seal Material | Buna-N |
| Weight | 0.48 LB |

