- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cracking Pressure [Max] | 3600 psi |
| Model No. | RV1-10-S-0-36/28.5 |
| Series | RV1-10 |
| Seal Kit Viton | 566086 |
| Pressure [Max] | 3000 psi |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565803 |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Flow [Max] | 8 gal/min |
| Cracking Pressure [Min] | 500 psi |
| Type | Relief Valve |
| Cavity | C-10-2 |
| Body Type | 1 |
| Manufacturer Part No. | RV1-10-S-0-36/28.5 |
| Pressure Setting | 2850 psi |
| Adjustment Type | Screw |
| Weight | 0.48 LB |

