- Direction Control Valve
- Shuttle Valve Type
- DSV4-16 Series
- 50 gal/min Maximum Flow
| Seal Type | Viton |
| Flow [Max] | 50 gal/min |
| Series | DSV4-16 |
| Style | 3-Way, 2-Position, Spool |
| Valve Type | Shuttle Valve |
| Pilot Pressure | 40 psi |
| Model No. | DSV4-16V-O-0-40 |
| Weight | 0.0 LB |

