- Direction Control Valve
- Shuttle Valve Type
- DSV4-10 Series
- 6 gal/min Maximum Flow
| No. of Valve Ports | 4 |
| Style | Spool |
| Cavity | C-10-4 |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 4 |
| Pilot Pressure | 80 psi |
| Series | DSV4-10 |
| Pressure [Max] | 5000 psi |
| Temperature Range [Min] | -40 °F |
| Valve Type | Shuttle Valve |
| Flow [Max] | 6 gal/min |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Model No. | DSV4-10V-C-0-80 |
| Leakage | 164 cc/min maximum @ 210 bar |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Type | Viton |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| Weight | 0.0 LB |

