Skip to content Skip to navigation menu
Vickers Manual Rotary Direction Control Valve

02-165912

Vickers Manual Rotary Direction Control Valve
Item #103360546
  • Direction Control Valve
  • Manual Rotary Valve Type
  • MRV4-16 Series
  • 12 gal/min Maximum Flow
Vickers Manual Rotary Direction Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Manual Rotary Valve Type
  • MRV4-16 Series
  • 12 gal/min Maximum Flow
Series MRV4-16
Function Direct Acting
Detent Option Yes
No. of Housing Ports 4
Installation Screw-in Cartridge
Port Size 12 mm
Model No. MRV4-16-D-12T
Seal Type Buna-N
Housing Material Aluminum
No. of Valve Ports 4
Leakage Standard
Cavity C-10-4
Lever Position 90° Angle Position
Temperature Range [Min] -40 °F
Flow [Max] 12 gal/min
Recommend Filtration Level 18/16/13 microns
Pressure [Max] 3000 psi
Valve Type Manual Rotary
Valve Torque into Cavity 108 to 122 Nm
Temperature Range [Max] 248 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison