- Direction Control Valve
- Manual Rotary Valve Type
- MRV5-16 Series
- 12 gal/min Maximum Flow
| Series | MRV5-16 |
| Seal Type | Buna-N |
| Model No. | MRV5-16-0-0 |
| Flow [Max] | 12 gal/min |
| Valve Type | Manual Rotary |
| Style | 4-Way, 3-Position |
| Weight | 0.0 LB |
| Series | MRV5-16 |
| Seal Type | Buna-N |
| Model No. | MRV5-16-0-0 |
| Flow [Max] | 12 gal/min |
| Valve Type | Manual Rotary |
| Style | 4-Way, 3-Position |
| Weight | 0.0 LB |