- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-16 Series
- 12 gal/min Maximum Flow
| Model No. | MRV4-16V-D-0 |
| Valve Type | Manual Rotary |
| Style | 4-Way, 3-Position |
| Series | MRV4-16 |
| Seal Type | Viton |
| Actuation | Lever |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |
| Model No. | MRV4-16V-D-0 |
| Valve Type | Manual Rotary |
| Style | 4-Way, 3-Position |
| Series | MRV4-16 |
| Seal Type | Viton |
| Actuation | Lever |
| Flow [Max] | 12 gal/min |
| Weight | 0.0 LB |