- Direction Control Valve
- Manual Rotary Valve Type
- MRV3-16 Series
- 64 gal/min Maximum Flow
| Style | 3-Way, 3-Position |
| Actuation | Lever |
| Model No. | MRV3-16V-D-0 |
| Seal Type | Viton |
| Valve Type | Manual Rotary |
| Series | MRV3-16 |
| Flow [Max] | 64 gal/min |
| Weight | 0.0 LB |
| Style | 3-Way, 3-Position |
| Actuation | Lever |
| Model No. | MRV3-16V-D-0 |
| Seal Type | Viton |
| Valve Type | Manual Rotary |
| Series | MRV3-16 |
| Flow [Max] | 64 gal/min |
| Weight | 0.0 LB |