- Direction Control Valve
- Manual Pull Valve Type
- MPV1-10 Series
- 12 gal/min Maximum Flow
| Actuation | Knob |
| Port Type | SAE |
| Style | Normally Closed Poppet |
| Model No. | MPV1-10-K-6H |
| Seal Type | Buna-N |
| Lever Position | 0° Angle Position |
| Housing Material | Aluminum |
| Port Size | 6 mm |
| Flow [Max] | 12 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Valve Type | Manual Pull Valve |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Series | MPV1-10 |
| No. of Valve Ports | 2 |
| Cavity | C-10-2 |
| Pressure [Max] | 3000 psi |
| Leakage | 5 drops/min. maximum @ 210 bar |
| Valve Torque into Cavity | 47 to 54 Nm |
| Weight | 1.25 LB |

