- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV5A-10-S-0-50/25 |
| Pressure Setting | 2500 psi |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Cracking Pressure [Min] | 500 psi |
| Cracking Pressure [Max] | 5000 psi |
| Port Size | Cartridge Only |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889627 |
| Model No. | RV5A-10-S-0-50/25 |
| Flow [Max] | 30 gal/min |
| Operation | Pilot Operated |
| Series | RV5-10 |
| Seal Kit Buna | 565806 |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Weight | 0.48 LB |

