- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Actuation | Direct Acting |
| Filter Option | None |
| Manual Override | No Manual Override |
| Series | J Series |
| Seal Material | Buna-N |
| Size Designation | 10 |
| Valve Voltage Rating | 24 VDC |
| Cavity | C-10-4 |
| Temperature Range [Min] | -40 °F |
| Housing Material | Aluminum |
| Seal Kit Buna | 889625 |
| Connector Type | Leads |
| Pressure [Max] | 3000 psi |
| Operation | Solenoid Operated |
| Seal Kit Viton | 566080 |
| Coil Series | Use J Series, 23 W |
| Model No. | SV2-10-4-0-24DW |
| Temperature Range [Max] | 248 °F |
| Housing No. | N/A |
| Valve Type | 4-Way, 2-Position |
| Flow [Max] | 6 gal/min |
| Watt Rating | 23 W |
| Cartridge Valve Series | SV2-10-4 |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Spool |
| Weight | 0.0 LB |

