- Solenoid Valve
- Cartridge Only Port Type
| Cavity | C-10-3 |
| Installation | Screw-in Cartridge |
| Flow [Max] | 6 gal/min |
| Valve Voltage Rating | 20 VDC |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Model No. | SV1-10-3-0-20DT |
| Valve Torque into Cavity | 47 to 54 Nm |
| Seal Material | Buna-N |
| Connector Type | Deutsch Female |
| No. of Valve Ports | 3 |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Valve Material | Cartridge only |
| No. of Housing Ports | 3 |
| Weight | 0.0 LB |

