- SV3-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 45 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Filter Option | None |
| Bi-Directional (2-Way Valves) | No |
| Connector Type | Conduit |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Actuation | Pilot Operated |
| Poppet/Spool | Poppet |
| Manual Override | No Manual Override |
| Flow [Max] | 45 gal/min |
| Seal Kit Buna | 565803 |
| Coil Series | Use J Series, 23 W |
| Pressure [Max] | 3000 psi |
| Valve Type | 2-Way, Normally Open Poppet |
| Housing No. | N/A |
| Operation | Solenoid Operated |
| Size Designation | 10 |
| Housing Material | Cartridge Only |
| Cartridge Valve Series | SV3-10-O |
| Valve Voltage Rating | 24 VDC |
| Seal Kit Viton | 566086 |
| Series | SV3-10-O |
| Weight | 0.0 LB |

