- Solenoid Valve
- 4-Way, 2-Position Valve Type
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Valve Type | 4-Way, 2-Position |
| Connector Type | Metri-Pack 280 Female, On Wire Leads |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 24 VDC |
| Housing Material | Aluminum |
| Model No. | SV2-10-4-6T-24DR |
| Weight | 0.0 LB |

