- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | SV5-10-0-0-12DW |
| Series | J Series |
| Watt Rating | 23 W |
| Seal Kit Buna | 565803 |
| Flow [Max] | 6 gal/min |
| Coil Series | Use J Series, 23 W |
| Actuation | Pilot Operated |
| Manual Override | No Manual Override |
| Filter Option | None |
| Seal Kit Viton | 566086 |
| Size Designation | 10 |
| Poppet/Spool | Poppet |
| Valve Voltage Rating | 12 VDC |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Bi-Directional (2-Way Valves) | No |
| Connector Type | Leads |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-2 |
| Cartridge Valve Series | SV5-10-O |
| Housing No. | N/A |
| Housing Material | Steel |
| Temperature Range [Max] | 248 °F |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Weight | 1.16 LB |

