Skip to content Skip to navigation menu
Vickers by Danfoss02-167183

02-167183

Vickers SV Series Directional Valve
Item #103391718
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-167183
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Valve Voltage Rating 10 VDC
Model No. SV4-10-0-0-10DT
Connector Type Deutsch Female
Flow [Max] 6 gal/min
Pressure [Max] 3000 psi
Housing Material Aluminum
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Open
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison