- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Size Designation | 20 |
| Seal Kit Buna | 889615 |
| No. of Housing Ports | 2 |
| Bi-Directional (2-Way Valves) | No |
| Operation | Solenoid Operated |
| Seal Kit Viton | 889619 |
| Valve Type | 2-Way, Normally Open Poppet |
| Port Type | SAE |
| Coil Series | Use J Series, 23 W |
| Pressure [Max] | 3000 psi |
| No. of Valve Ports | 2 |
| Manual Override | No Manual Override |
| Installation | Screw-in Cartridge |
| Housing No. | 566409 |
| Poppet/Spool | Poppet |
| Temperature Range [Max] | 248 °F |
| Actuation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Cartridge Valve Series | SV3-20-O |
| Flow [Max] | 60 gal/min |
| Valve Voltage Rating | 24 VDC |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Aluminum |
| Connector Type | DIN 43650-A |
| Watt Rating | 23 W |
| Cavity | C-20-2 |
| Model No. | SV3-20-0-16T-24DG |
| Seal Material | Buna-N |
| Filter Option | None |
| Series | J Series |
| Port Size | SAE-16 |
| Valve Torque into Cavity | 128 to 155 Nm |
| Weight | 0.0 LB |

