Skip to content Skip to navigation menu
Vickers by Danfoss02-167247

02-167247

Vickers SV Series Directional Valve
Item #101902073
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-167247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Watt Rating 23 W
Manual Override No Manual Override
Valve Type 2-Way, Normally Open Poppet
Valve Voltage Rating 24 VDC
Housing No. N/A
Flow [Max] 33 gal/min
Port Type Cartridge Only
Temperature Range [Min] -40 °F
Connector Type Leads
Temperature Range [Max] 248 °F
Valve Material Cartridge only
Cartridge Valve Series SV3-16-O
Housing Material Aluminum
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Model No. SV3-16-0-0-24DW
Cavity C-16-2
Coil Series Use J Series, 23 W
Size Designation 16
Installation Screw-in Cartridge
Series J Series
Actuation Pilot Operated
Seal Material Buna-N
Seal Kit Buna 565810
Seal Kit Viton 889609
Filter Option None
Pressure [Max] 3000 psi
Operation Solenoid Operated
Poppet/Spool Poppet
Bi-Directional (2-Way Valves) No
No. of Housing Ports 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison