- SV3-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 12 gal/min
- C-10-2 Cavity
- Cartridge Only
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
| Manual Override | No Manual Override |
| Cartridge Valve Series | SV3-10-C |
| Pressure [Max] | 3000 psi |
| Operation | Solenoid Operated |
| Size Designation | 10 |
| Valve Voltage Rating | 24 VAC |
| Housing Material | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Poppet/Spool | Poppet |
| Actuation | Pilot Operated |
| Series | SV3-10-C |
| Filter Option | None |
| Flow [Max] | 12 gal/min |
| Housing No. | N/A |
| Seal Material | Buna-N |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 565803 |
| Connector Type | Conduit |
| Valve Type | 2-Way, Normally Closed Poppet |
| Cavity | C-10-2 |
| Temperature Range [Max] | 248 °F |
| Coil Series | Use J Series, 23 W |
| Seal Kit Viton | 566086 |
| Weight | 0.0 LB |

