Skip to content Skip to navigation menu
Vickers by Danfoss02-167315

02-167315

Vickers SV Series Directional Valve
Item #101977128
  • SV3-10-4 Series 4-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-4 Cavity
  • Aluminum Housing
  • SAE-8
  • 12 VDC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-167315
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV3-10-4 Series 4-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-4 Cavity
  • Aluminum Housing

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1. In the energized position all ports are blocked.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type 4-Way, Spool
Operation Solenoid Operated
Temperature Range [Max] 248 °F
Valve Voltage Rating 12 VDC
Filter Option None
Manual Override No Manual Override
Pressure [Max] 3000 psi
Port Type SAE
Seal Kit Viton 566080
Series SV3-10-4
Coil Series Use J Series, 23 W
Port Size SAE-8
Cavity C-10-4
Bi-Directional (2-Way Valves) No
Seal Material Buna-N
Flow [Max] 6 gal/min
Size Designation 10
Housing No. 876713
Cartridge Valve Series SV3-10-4
Seal Kit Buna 889625
Actuation Direct Acting
Temperature Range [Min] -40 °F
Housing Material Aluminum
Connector Type Conduit
Poppet/Spool Spool
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison