Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-167522

Vickers SV Series Directional Valve
Item #101977373
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Connector Type Leads
Actuation Pilot Operated
Poppet/Spool Poppet
Valve Material Cartridge only
No. of Housing Ports 2
Seal Material Buna-N
Temperature Range [Min] -40 °F
Seal Kit Buna 565810
Size Designation 16
Housing Material Aluminum
Series J Series
Flow [Max] 33 gal/min
Installation Screw-in Cartridge
Bi-Directional (2-Way Valves) No
Seal Kit Viton 02-889609
Cavity C-16-2
Model No. SV1-16-C-0-12DW
Valve Torque into Cavity 108 to 122 Nm
Coil Series Use J Series, 23 W
Cartridge Valve Series SV1-16-C
Manual Override No Manual Override
No. of Valve Ports 2
Valve Type 2-Way, Normally Closed Poppet
Port Type Cartridge Only
Pressure [Max] 3000 psi
Operation Solenoid Operated
Temperature Range [Max] 248 °F
Recommend Filtration Level 18/16/13 microns
Filter Option None
Housing No. N/A
Valve Voltage Rating 12 VDC
Watt Rating 23 W
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison