Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-167525

Vickers SV Series Directional Valve
Item #101902070
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Cartridge Only
  • 12 VDC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Seal Kit Buna 565810
Filter Option None
Temperature Range [Max] 248 °F
Valve Type 2-Way, Normally Closed Poppet
Actuation Pilot Operated
Temperature Range [Min] -40 °F
Poppet/Spool Poppet
Housing No. N/A
Pressure [Max] 3000 psi
Operation Solenoid Operated
Manual Override No Manual Override
Cavity C-16-2
Seal Material Buna-N
Seal Kit Viton 02-889609
Valve Voltage Rating 12 VDC
Bi-Directional (2-Way Valves) No
Housing Material Cartridge Only
Size Designation 16
Connector Type Conduit
Coil Series Use J Series, 23 W
Series SV1-16-C
Cartridge Valve Series SV1-16-C
Flow [Max] 35 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison