Skip to content Skip to navigation menu
Vickers by Danfoss02-167586

02-167586

Vickers SV Series Directional Valve
Item #103392471
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-167586
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Housing Material Aluminum
Connector Type Metri-Pack 280 Female, On Wire Leads
Valve Voltage Rating 24 VDC
Model No. SV1-10-C-0-24DR
Flow [Max] 6 gal/min
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Closed
Pressure [Max] 3000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison