Skip to content Skip to navigation menu
Vickers by Danfoss02-167622

02-167622

Vickers SV Series Directional Valve
Item #103406219
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Vickers by Danfoss02-167622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Connector Type Deutsch Female
Flow [Max] 6 gal/min
Pressure [Max] 3000 psi
Model No. SV1-10-4-0-24DT
Seal Material Buna-N
Valve Voltage Rating 24 VDC
Valve Type 4-Way, 2-Position
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison