Skip to content Skip to navigation menu
Vickers by Danfoss02-167628

02-167628

Vickers SV Series Directional Valve
Item #103392782
  • Solenoid Valve
  • Cartridge Only Port Type
Vickers by Danfoss02-167628
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • Cartridge Only Port Type
Pressure [Max] 3000 psi
Valve Material Cartridge only
No. of Housing Ports 4
Model No. SV1-10-4-0-12DR
Cavity C-10-4
Temperature Range [Min] -40 °F
Seal Material Buna-N
Series J Series
Valve Torque into Cavity 47 to 54 Nm
No. of Valve Ports 4
Connector Type Metri-Pack 280 Female, On Wire Leads
Watt Rating 23 W
Flow [Max] 6 gal/min
Port Type Cartridge Only
Installation Screw-in Cartridge
Valve Voltage Rating 12 VDC
Temperature Range [Max] 248 °F
Recommend Filtration Level 18/16/13 microns
Housing Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison