Skip to content Skip to navigation menu
Vickers by Danfoss02-167676

02-167676

Vickers SV Series Directional Valve
Item #101977123
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Cartridge Only
  • 24 VDC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-167676
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Cartridge Only

description

  • Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.

caution

  • If the drive has more than three pulleys, every other pulley should be flanged
Poppet/Spool Spool
Seal Kit Buna 889624
Cartridge Valve Series SV1-10-3
Cavity C-10-3
Size Designation 10
Valve Type 3-Way, Spool
Valve Voltage Rating 24 VDC
Pressure [Max] 3000 psi
Manual Override No Manual Override
Bi-Directional (2-Way Valves) No
Operation Solenoid Operated
Coil Series Use J Series, 23 W
Flow [Max] 6 gal/min
Temperature Range [Max] 248 °F
Filter Option None
Connector Type Conduit
Series SV1-10-3
Seal Kit Viton 889688
Seal Material Buna-N
Housing Material Cartridge Only
Temperature Range [Min] -40 °F
Housing No. N/A
Actuation Direct Acting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison